This item is Discontinued.

This item is Discontinued.
Jenaya Jackson 'Boss Ladies Ii' Canvas Art, 35x47 (Discontinued)
Specifications
Details
- MFR #
- WAP08039-C3547GG
- Zoro #
- G301683435
- UPC #
- 192664725280
- Country of Origin
- United States
- Style
- Glam
- Subject
- Figurative
- Product Type
- Gallery-Wrapped Canvas Art
- Artist
- Jenaya Jackson
Dimensions
- Size
- 35 in x 47 in
Description
- Artist: Jenaya Jackson
- Subject: Figurative
- Style: Glam
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the silhouette of a woman's head with earrings.
Jenaya Jackson believes that art takes many shapes and forms, and that bright and playful is a must when creating a piece of artwork. Her surroundings are a continual source of inspiration: beautiful gardens, scenic landscapes, and the undeniable ?girl power? that comes from raising two young daughters. Jenaya lives in British Columbia, Canada, with her husband and family. She creates most of her art in the corner of her living room which she has transformed into her own little art sanctuary.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.