This item is Discontinued.

This item is Discontinued.
Joval 'French Street Scene II' Canvas Art, 18x24 (Discontinued)
Specifications
Details
- MFR #
- JV560-C1824GG
- Zoro #
- G201524906
- UPC #
- 844296050222
- Country of Origin
- United States
- Product Type
- Gallery-wrapped Art
- Subject
- Abstract
- Style
- Contemporary
- Artist
- Joval
Description
- Artist: Joval
- Subject: Abstract
- Style: Contemporary
- Product Type: Gallery-wrapped Art
This ready to hang, gallery-wrapped art piece features a city street.
Juan Le Pins started as a street painter in a small French town at the age of 12. Both locals and visitors were amazed by his ability to recreate landscape views he has never visited but just saw in a picture book. He moved to Paris to study art and develop his artistic talent and soon was discovered. His solo show exhibition followed in a gallery on the Left Bank.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors.