This item is Discontinued.

Trademark Fine Art Julia Purinton 'Autumn Glow Iii' Canvas Art, 35x35 WAP05441-C3535GG

This item is Discontinued.

Trademark Fine Art

Julia Purinton 'Autumn Glow Iii' Canvas Art, 35x35 (Discontinued)

Mfr # WAP05441-C3535GG
Zoro # G701672534
UPC # 192664194192
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WAP05441-C3535GG
Zoro #
G701672534
UPC #
192664194192
Country of Origin
United States

Dimensions

Size
35 in x 35 in

Details

Style
Mid-Century Modern
Product Type
Gallery-Wrapped Canvas Art
Subject
Landscape
Artist
Julia Purinton

Description

  • Artist: Julia Purinton
  • Subject: Landscape
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features autumn leaves framing a dock in a lake at sunset.

Fine artist and muralist Julia Purinton divides her time between the gentle landscape of north shore Boston and a small rural village in Vermont. Both places provide plenty of material for her evocative landscape paintings. She describes her Massachusetts studio as "dog kennel, potting shed, mud room and sanctuary." Working in oils, acrylics, venetian plaster and glaze, Julia's artwork has the luminous glow of images by artists who influence her: Maxfield Parish, Winslow Homer and the Brandywine River School painters. Many layers of glaze create the atmospheric moods of her landscapes. Her work is found in galleries on the east coast.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews