This item is Discontinued.

Trademark Fine Art Julia Purinton 'Birches In Winter Blue Gray Panel Ii' Canvas Art, 20x47 WAP05484-C2047GG

This item is Discontinued.

Trademark Fine Art

Julia Purinton 'Birches In Winter Blue Gray Panel Ii' Canvas Art, 20x47 (Discontinued)

Mfr # WAP05484-C2047GG
Zoro # G301677021
UPC # 192664195861
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WAP05484-C2047GG
Zoro #
G301677021
UPC #
192664195861
Country of Origin
United States

Dimensions

Size
20 in x 47 in

Details

Subject
Abstract
Style
Modern & Contemporary
Artist
Julia Purinton
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Julia Purinton
  • Subject: Abstract
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an abstract painting of pale birch trees surrounded by snow.

Fine artist and muralist Julia Purinton divides her time between the gentle landscape of north shore Boston and a small rural village in Vermont. Both places provide plenty of material for her evocative landscape paintings. She describes her Massachusetts studio as "dog kennel, potting shed, mud room and sanctuary." Working in oils, acrylics, venetian plaster and glaze, Julia's artwork has the luminous glow of images by artists who influence her: Maxfield Parish, Winslow Homer and the Brandywine River School painters. Many layers of glaze create the atmospheric moods of her landscapes. Her work is found in galleries on the east coast.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews