This item is Discontinued.

Trademark Fine Art Kathleen Parr Mckenna 'Citrus Garden Viii' Canvas Art, 35x47 WAP04540-C3547GG

This item is Discontinued.

Trademark Fine Art

Kathleen Parr Mckenna 'Citrus Garden Viii' Canvas Art, 35x47 (Discontinued)

Mfr # WAP04540-C3547GG
Zoro # G001675501
UPC # 192664426774
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WAP04540-C3547GG
Zoro #
G001675501
UPC #
192664426774
Country of Origin
United States
Product Type
Gallery-Wrapped Canvas Art
Subject
Cuisine
Artist
Kathleen Parr McKenna
Style
Traditional

Dimensions

Size
35 in x 47 in

Description

  • Artist: Kathleen Parr McKenna
  • Subject: Cuisine
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a painting of one sliced and one whole orange.

Kathleen Parr McKenna's paintings celebrate a passion for color, a reverence for nature, and a love for watercolor. Her Hawaiian studio is busy year round with commissions and design work. Her work is seen in galleries and collections around the US and is widely licensed for home decor products.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.