This item is Discontinued.

This item is Discontinued.
Kathleen Parr Mckenna 'Koi Lily' Canvas Art, 16x47 (Discontinued)
Specifications
Details
- MFR #
- WAP10380-C1647GG
- Zoro #
- G601687553
- UPC #
- 193420635362
- Country of Origin
- United States
- Artist
- Kathleen Parr McKenna
- Style
- Asian Inspired
- Subject
- Animals
- Product Type
- Gallery-Wrapped Canvas Art
Dimensions
- Size
- 16 in x 47 in
Description
- Artist: Kathleen Parr McKenna
- Subject: Animals
- Style: Asian Inspired
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features colorful koi fish swimming in blue water sprinkled with lily pads.
Prominent Colors: Blue, Green, Tan, Light Blue, Red, White
Kathleen Parr McKenna's paintings celebrate a passion for color, a reverence for nature, and a love for watercolor. Her Hawaiian studio is busy year round with commissions and design work. Her work is seen in galleries and collections around the US and is widely licensed for home decor products.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.