This item is Discontinued.

Trademark Fine Art Kathy Yates 'Jardin du Luxembourg' Canvas Art, 16x24 KY0006-C1624GG

This item is Discontinued.

Trademark Fine Art

Kathy Yates 'Jardin du Luxembourg' Canvas Art, 16x24 (Discontinued)

Mfr # KY0006-C1624GG
Zoro # G501545168
UPC # 886511209022
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KY0006-C1624GG
Zoro #
G501545168
UPC #
886511209022
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Subject
Photography
Product Type
Gallery-Wrapped Canvas Art
Style
Contemporary
Artist
Kathy Yates

Description

  • Artist: Kathy Yates
  • Subject: Photography
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art
  • Made in USA

This ready to hang, gallery-wrapped art piece features Jardin du Luxenbourg.

Kathy Yates has over 20 years of experience both in front of and behind the camera. She has traveled the world and worked with some of the best in the business. Having had the benefit of such experience, and lived in places like London, Paris, Munich, Sydney, Miami, Chicago and San Fransisco, her work offers wealth of diverse and beautiful cityscapes and natural scenery.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.