This item is Discontinued.

Trademark Fine Art Kathy Yates 'Le Metro' Canvas Art, 22x32 KY0043-C2232GG

This item is Discontinued.

Trademark Fine Art

Kathy Yates 'Le Metro' Canvas Art, 22x32 (Discontinued)

Mfr # KY0043-C2232GG
Zoro # G801537139
UPC # 886511295520
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KY0043-C2232GG
Zoro #
G801537139
UPC #
886511295520
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Artist
Kathy Yates
Product Type
Gallery-Wrapped Canvas Art
Style
Contemporary
Subject
Landscape

Description

  • Artist: Kathy Yates
  • Subject: Landscape
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art
  • Made in USA

This gallery-wrapped art piece features the opening to a subway tunnel with a metro sign and city street in the background.

With more than 20 years of experience both in front of and behind the camera, photographer Kathy Yates has traveled the world and worked with some of the best in the business. Having lived in places like London, Paris, Munich, Sydney, Miami, Chicago and San Francisco, her work offers a dynamic range of scenery, from expansive cityscapes to close-up floral images.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.