This item is Discontinued.

This item is Discontinued.
Kathy Yates 'Montmartre 2' Canvas Art, 16x24 (Discontinued)
Specifications
Details
- MFR #
- KY0016-C1624GG
- Zoro #
- G201545765
- UPC #
- 886511209428
- Country of Origin
- United States
- Artist
- Kathy Yates
- Style
- Contemporary
- Product Type
- Gallery-Wrapped Canvas Art
- Subject
- Nature/Floral
Description
- Artist: Kathy Yates
- Subject: Nature/Floral
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery-wrapped art piece features a photograph of artwork outside a shop.
Kathy Yates has over 20 years of experience both in front of and behind the camera. She has traveled the world and worked with some of the best in the business. Having had the benefit of such experience, and lived in places like London, Paris, Munich, Sydney, Miami, Chicago and San Fransisco, her work offers wealth of diverse and beautiful cityscapes and natural scenery.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting