This item is Discontinued.

This item is Discontinued.
Kathy Yates 'Pale Pink Roses' Canvas Art, 16x24 (Discontinued)
Specifications
Product Information
- MFR #
- KY0028-C1624GG
- Zoro #
- G701547146
- UPC #
- 886511213791
- Country of Origin
- United States
Dimensions
- Size
- 16 in x 24 in
Details
- Style
- Contemporary
- Artist
- Kathy Yates
- Subject
- Floral
- Product Type
- Gallery-Wrapped Canvas Art
Description
- Artist: Kathy Yates
- Subject: Floral
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery-wrapped art piece features pale pink roses.
Kathy Yates has over 20 years of experience both in front of and behind the camera. She has traveled the world and worked with some of the best in the business. Having had the benefit of such experience, and lived in places like London, Paris, Munich, Sydney, Miami, Chicago and San Fransisco, her work offers wealth of diverse and beautiful cityscapes and natural scenery.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting