This item is Discontinued.

This item is Discontinued.
Kathy Yates 'Tender' Canvas Art, 14x19 (Discontinued)
Specifications
Details
- MFR #
- KY0035-C1419GG
- Zoro #
- G301535888
- UPC #
- 886511236110
- Country of Origin
- United States
- Product Type
- Gallery-Wrapped Canvas Art
- Artist
- Kathy Yates
- Subject
- Plants/Nature
- Style
- Contemporary
Description
- Artist: Kathy Yates
- Subject: Plants/Nature
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This gallery-wrapped art piece features a pink flower.
With more than 20 years of experience both in front of and behind the camera, photographer Kathy Yates has traveled the world and worked with some of the best in the business. Having lived in places like London, Paris, Munich, Sydney, Miami, Chicago and San Francisco, her work offers a dynamic range of scenery, from expansive cityscapes to close-up floral images.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.