This item is Discontinued.

Trademark Fine Art 'L'Amerique de sud L'Atlantique' Canvas Art, 35x47 V6022-C3547GG

This item is Discontinued.

Trademark Fine Art

'L'Amerique de sud L'Atlantique' Canvas Art, 35x47 (Discontinued)

Mfr # V6022-C3547GG
Zoro # G901617250
UPC # 844296051038
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V6022-C3547GG
Zoro #
G901617250
UPC #
844296051038
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
Anonymous
Subject
Vintage Advertisements
Product Type
Gallery-wrapped Canvas Art
Style
Vintage

Description

  • Artist: Anonymous
  • Subject: Vintage Advertisements
  • Style: Vintage
  • Product Type: Gallery-wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a vintage poster of a boat line.

For hundreds of years, posters have been displayed in public places all over the world. They have been designed to attract the attention of passers-by, making viewers aware of political viewpoints, specific events or to advertise a specific product or service. The poster industry began to attract aspiring painters who added brighter colors and contrast to posters which turned them into pieces of art in people's homes.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.