This item is Discontinued.

Trademark Fine Art Laura Marshall 'Kalaloch Reflections I' Canvas Art, 24x47 WAP08048-C2447GG

This item is Discontinued.

Trademark Fine Art

Laura Marshall 'Kalaloch Reflections I' Canvas Art, 24x47 (Discontinued)

Mfr # WAP08048-C2447GG
Zoro # G001684138
UPC # 192664725648
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WAP08048-C2447GG
Zoro #
G001684138
UPC #
192664725648
Country of Origin
United States
Style
Modern & Contemporary
Subject
Abstract
Artist
Laura Marshall
Product Type
Gallery-Wrapped Canvas Art

Dimensions

Size
24 in x 47 in

Description

  • Artist: Laura Marshall
  • Subject: Abstract
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an abstract view of an orange sun reflected in slightly rippling water.

For Laura Marshall, photography is about more than just picking up a camera and taking pictures of what she sees. "For me, photography is something that takes place inside, a connection to nature, humans and structures that cannot be expressed through words alone." Inspired by a childhood filled with cross-country family camping trips as well as her rural Michigan roots, Laura photographs nature as her primary subject using both film and digital cameras. Currently living and working in Vermont, Laura continues to be inspired by the beautiful world around her.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.