This item is Discontinued.

Trademark Fine Art Lisa Audit 'My Greenhouse Roses I Gray' Canvas Art, 22x32 WAP0452-C2232GG

This item is Discontinued.

Trademark Fine Art

Lisa Audit 'My Greenhouse Roses I Gray' Canvas Art, 22x32 (Discontinued)

Mfr # WAP0452-C2232GG
Zoro # G501673397
UPC # 191344525561
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WAP0452-C2232GG
Zoro #
G501673397
UPC #
191344525561
Country of Origin
United States
Product Type
Gallery-Wrapped Canvas Art
Subject
Floral & Botanical
Artist
Lisa Audit
Style
Contemporary

Dimensions

Size
22 in x 32 in

Description

  • Artist: Lisa Audit
  • Subject: Floral & Botanical
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a watercolor painting of teal, green, and gold flowers on a gray background.

Lisa Audit loves the art of decoration, and she uses oil paints, acrylics, and pen and ink to create beautiful pieces of art. She finds inspiration from fine art masters such as Picasso, Manet, Rubens and Cezanne. Lisa lives in Canada with her two teenage daughters, and she creates much of her artwork in a spacious studio inside her home.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.