This item is Discontinued.

This item is Discontinued.
Lisa Audit 'Rainbow Seeds Loose Floral Ii' Canvas Art, 8x24 (Discontinued)
Specifications
Details
- MFR #
- WAP06201-C824GG
- Zoro #
- G301676444
- UPC #
- 192664419004
- Country of Origin
- United States
- Style
- Cottage/Country
- Artist
- Lisa Audit
- Product Type
- Gallery-Wrapped Canvas Art
- Subject
- Floral
Dimensions
- Size
- 8 in x 24 in
Description
- Artist: Lisa Audit
- Subject: Floral
- Style: Cottage/Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a purple watercolor rose in a garden journal with notes in gold script.
Lisa Audit loves the art of decoration, and she uses oil paints, acrylics, and pen and ink to create beautiful pieces of art. She finds inspiration from fine art masters such as Picasso, Manet, Rubens and Cezanne. Lisa lives in Canada with her two teenage daughters, and she creates much of her artwork in a spacious studio inside her home.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.