This item is Discontinued.

This item is Discontinued.
Llobert Ribas 'Marques del Merito' Canvas Art, 36x48 (Discontinued)
Specifications
Product Information
- MFR #
- V8024GG-C3648GG
- Zoro #
- G401607645
- UPC #
- 886511360099
- Country of Origin
- United States
Dimensions
- Size
- 36 in x 48 in
Details
- Artist
- Anonymous
- Subject
- Vintage Advertisements
- Style
- Impressionism
- Product Type
- Gallery-wrapped canvas art
Description
- Artist: Anonymous
- Subject: Vintage Advertisements
- Style: Impressionism
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery-wrapped art piece features an advertisement for Marques del Merito wine, with a woman holding a glass underneath grapes.
Vintage advertisements are historical record of print advertisements from the mid-1800s to the early 1900s that reflects the lives of Americans during that period. The early advertising poster was characterized by a painterly quality as evidenced by early poster artists.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.