This item is Discontinued.

Trademark Fine Art 'Map of Mexico or New Spain 1625' Canvas Art, 35x47 BL00605-C3547GG

This item is Discontinued.

Trademark Fine Art

'Map of Mexico or New Spain 1625' Canvas Art, 35x47 (Discontinued)

Mfr # BL00605-C3547GG
Zoro # G001472988
UPC # 886511195028
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BL00605-C3547GG
Zoro #
G001472988
UPC #
886511195028
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Style
Traditional
Artist
Unknown
Subject
Cartography
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Unknown
  • Subject: Cartography
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a map of Mexico or New Spain.

Cartography is the art and science of making maps. Cartographers utilized several reformative measures to ensure more accurate and informative maps. They used measuring scales and marking important landmarks on the maps to make them more attracive and elaborate. In order to achieve these specifications, many map-makers embarked on extensive expeditions to substantiate accuracy.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.