This item is Discontinued.

This item is Discontinued.
Marco Fabiano 'Game Day IV' Canvas Art, 35x47 (Discontinued)
Specifications
Details
- MFR #
- WAP02769-C3547GG
- Zoro #
- G401668998
- UPC #
- 192055565976
- Country of Origin
- United States
- Subject
- Sports
- Artist
- Marco Fabiano
- Product Type
- Gallery-Wrapped Canvas Art
- Style
- Modern & Contemporary
Dimensions
- Size
- 35 in x 47 in
Description
- Artist: Marco Fabiano
- Subject: Sports
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a vintage helmet next to a silhouette of an athlete.
"For me, a simple object holds the potential to be something amazing. You just have to look at it in a new way." Marco Fabiano describes his work as making "everyday objects into things of beauty." His early education in Renaissance and European art history attracted him to the graphic, stylized design that has become his calling card. His images, infused with both romance and mystery, are deeply connected to the past and his love of antiquity. These things, combined with his life long fascination in ceramics, are the basis that shapes the form and function in his paintings.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.