This item is Discontinued.

This item is Discontinued.
Megan Romo 'Anger in Controversy II' Canvas Art, 35x47 (Discontinued)
Specifications
Details
- MFR #
- MR0033-C3547GG
- Zoro #
- G601541053
- UPC #
- 886511238787
- Country of Origin
- United States
- Product Type
- Gallery-Wrapped Canvas Art
- Subject
- Typography
- Artist
- Megan Romo
- Style
- Contemporary
Description
- Artist: Megan Romo
- Subject: Typography
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This gallery-wrapped art piece features a typography poster.
Megan uses typography to create talkative art that's more than just a pretty face. Hers is art that does the talking for you. It's art that serves as a reminder. It's art for folks who think bold should be the norm and bland is for other people.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.