This item is Discontinued.

Trademark Fine Art Megan Romo 'Singing in the Rain' Canvas Art, 30x47 MR0024-C3047GG

This item is Discontinued.

Trademark Fine Art

Megan Romo 'Singing in the Rain' Canvas Art, 30x47 (Discontinued)

Mfr # MR0024-C3047GG
Zoro # G401539908
UPC # 886511238060
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MR0024-C3047GG
Zoro #
G401539908
UPC #
886511238060
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Subject
Movie Posters
Style
Contemporary
Product Type
Gallery-Wrapped Canvas Art
Artist
Megan Romo

Description

  • Artist: Megan Romo
  • Subject: Movie Posters
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art
  • Made in USA

This gallery-wrapped art piece features a 'Singing in the Rain' movie poster.

Megan uses typography to create talkative art that's more than just a pretty face. Hers is art that does the talking for you. It's art that serves as a reminder. It's art for folks who think bold should be the norm and bland is for other people.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.