This item is Discontinued.

Trademark Fine Art Melissa Averinos 'Harbor Windows VIII' Canvas Art, 35x47 WAP03212-C3547GG

This item is Discontinued.

Trademark Fine Art

Melissa Averinos 'Harbor Windows VIII' Canvas Art, 35x47 (Discontinued)

Mfr # WAP03212-C3547GG
Zoro # G001666318
UPC # 192055660343
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WAP03212-C3547GG
Zoro #
G001666318
UPC #
192055660343
Country of Origin
United States
Artist
Melissa Averinos
Product Type
Gallery-Wrapped Canvas Art
Subject
Abstract
Style
Modern & Contemporary

Dimensions

Size
35 in x 47 in

Description

  • Artist: Melissa Averinos
  • Subject: Abstract
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features squares over an abstract scene.

Melissa Averinos lives and creates art. Growing up on Cape Cod she has always painted and collaged with abandon.. From a studio in her old house that she shares with her "adorable husband and rescue dogs", she creates art and quilts and all sorts of beautiful things. In 2016 she won Best in Show for her original modern quilt at QuiltCon and teaches modern quilting at home and on the road. Melissa loves painting, quilting, rust, unicorns, yoga, gardening, thrift shopping and pie.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!

IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.