This item is Discontinued.

This item is Discontinued.
Michael Mullan 'Beach Cruiser Tandem V2' Canvas Art, 35x47 (Discontinued)
Specifications
Details
- MFR #
- WAP08596-C3547GG
- Zoro #
- G301689598
- UPC #
- 192664795801
- Country of Origin
- United States
- Product Type
- Gallery-Wrapped Canvas Art
- Subject
- Transportation
- Artist
- Michael Mullan
- Style
- Coastal
Dimensions
- Size
- 35 in x 47 in
Description
- Artist: Michael Mullan
- Subject: Transportation
- Style: Coastal
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the words "You + Me By The Sea" above a green tandem bicycle in a weathered beach landscape.
Prominent Colors: White, Tan, Green, Light Blue, Black
Michael Mullan is an artist and illustrator who began his art career as a graphic designer. Following his passion for drawing, he returned to school in 2006 to get an MFA in Illustration at the Savannah College of Art and Design. With a deep appreciation for both design and illustration, his art reflects graphic and handmade qualities reminiscent of printmaking techniques and paying tribute to his hero, Andy Warhol.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.