This item is Discontinued.

Trademark Fine Art Michael Mullan 'Mod Triangles II Soft' Canvas Art, 12x19 WAP03357-C1219GG

This item is Discontinued.

Trademark Fine Art

Michael Mullan 'Mod Triangles II Soft' Canvas Art, 12x19 (Discontinued)

Mfr # WAP03357-C1219GG
Zoro # G001663744
UPC # 192055876867
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WAP03357-C1219GG
Zoro #
G001663744
UPC #
192055876867
Country of Origin
United States
Style
Scandinavian
Artist
Michael Mullan
Product Type
Gallery-Wrapped Canvas Art
Subject
Abstract

Dimensions

Size
12 in x 19 in

Description

  • Artist: Michael Mullan
  • Subject: Abstract
  • Style: Scandinavian
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an abstract arrangement of triangles in different colors and sizes.

Michael Mullan is an artist and illustrator who began his art career as a graphic designer. Following his passion for drawing, he returned to school in 2006 to get an MFA in Illustration at the Savannah College of Art & Design. With a deep appreciation for both design and illustration, his art reflects graphic and handmade qualities reminiscent of printmaking techniques and paying tribute to his hero, Andy Warhol.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!

IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.

The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.