This item is Discontinued.

This item is Discontinued.
Michael Mullan 'Seaside Bouquet V Mason Jar No Word' Canvas Art, 20x47 (Discontinued)
Specifications
Details
- MFR #
- WAP08699-C2047GG
- Zoro #
- G601687355
- UPC #
- 192664799915
- Country of Origin
- United States
- Subject
- Floral
- Artist
- Michael Mullan
- Style
- Modern Rustic
- Product Type
- Gallery-Wrapped Canvas Art
Dimensions
- Size
- 20 in x 47 in
Description
- Artist: Michael Mullan
- Subject: Floral
- Style: Modern Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features yellow, teal, and red flowers with long green stems in a mason jar.
Prominent Colors: White, Light Blue, Yellow, Blue, Red, Tan, Green
Michael Mullan is an artist and illustrator who began his art career as a graphic designer. Following his passion for drawing, he returned to school in 2006 to get an MFA in Illustration at the Savannah College of Art and Design. With a deep appreciation for both design and illustration, his art reflects graphic and handmade qualities reminiscent of printmaking techniques and paying tribute to his hero, Andy Warhol.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.