This item is Discontinued.

Trademark Fine Art Michael Tompsett 'Toledo Ohio Blue Teal Skyline' Canvas Art, 16x24 MT01527-C1624GG

This item is Discontinued.

Trademark Fine Art

Michael Tompsett 'Toledo Ohio Blue Teal Skyline' Canvas Art, 16x24 (Discontinued)

Mfr # MT01527-C1624GG
Zoro # G201556389
UPC # 192664239817
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MT01527-C1624GG
Zoro #
G201556389
UPC #
192664239817
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Artist
Michael Tompsett
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Subject
Cityscape

Description

  • Artist: Michael Tompsett
  • Subject: Cityscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a blue watercolor skyline of Toledo, Ohio.

Art and design were always Michael's favorite subjects at school. He was fortunate to land a job as a graphic designer at one of London's most prestigious publishing companies. After 12 years Michael Tompsett made the decision to pursue a full-time career creating his own work. The freedom and time to be able to focus solely on his own projects has been a wonderful experience. Although Michael likes to experiment with different styles and subjects, his main focus is on map art. He enjoys looking for unique and interesting ways to depict something which is very familiar. Maps are visual representations of the world we live in, a world which is incredibly diverse. Apart from maps, Tompsett also creates urban landmark and cityscape designs.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews