This item is Discontinued.

This item is Discontinued.
Mike Schick 'Amethyst Wetlands Crop' Canvas Art, 35x47 (Discontinued)
Specifications
Details
- MFR #
- WAP09040-C3547GG
- Zoro #
- G601691154
- UPC #
- 193420145519
- Country of Origin
- United States
- Product Type
- Gallery-Wrapped Canvas Art
- Style
- Modern & Contemporary
- Artist
- Mike Schick
- Subject
- Abstract
Dimensions
- Size
- 35 in x 47 in
Description
- Artist: Mike Schick
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features patches of purple and grey paint in an abstract arrangement.
Prominent Colors: White, Grey
Mike Schick began painting after years in three-dimensional art fields as a sculptor and home accessories designer and builder. As in those disciplines, Mike relies heavily on drawing and attention to surface detail and texture in his paintings. Mike still approaches each painting experimentally and is amazed and amused by the variety of influences on the final result.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.