This item is Discontinued.

This item is Discontinued.
Mitch Catanzaro 'Spring Snow' Canvas Art, 16x24 (Discontinued)
Specifications
Details
- MFR #
- MZ00414-C1624GG
- Zoro #
- G901560624
- UPC #
- 191344628941
- Country of Origin
- United States
- Style
- American Traditional
- Product Type
- Gallery-Wrapped Canvas Art
- Subject
- Landscape
- Artist
- Mitch Catanzaro
Description
- Artist: Mitch Catanzaro
- Subject: Landscape
- Style: American Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a tree full of white blossoms against a blue sky.
Mitch (aka CATeyes) Catanzaro is a freelance photographer. He has sold thousands of images to a wide variety of customers. His work has been purchased by several online travel companies, international advertising and marketing corporations, as well as individual clients.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.