This item is Discontinued.

Trademark Fine Art Moira Hershey 'Meditate Iv' Canvas Art, 35x47 WAP08068-C3547GG

This item is Discontinued.

Trademark Fine Art

Moira Hershey 'Meditate Iv' Canvas Art, 35x47 (Discontinued)

Mfr # WAP08068-C3547GG
Zoro # G001686194
UPC # 192664726447
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WAP08068-C3547GG
Zoro #
G001686194
UPC #
192664726447
Country of Origin
United States
Subject
Abstract
Artist
Moira Hershey
Product Type
Gallery-Wrapped Canvas Art
Style
Scandinavian

Dimensions

Size
35 in x 47 in

Description

  • Artist: Moira Hershey
  • Subject: Abstract
  • Style: Scandinavian
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features overlapping teardrop shapes in muted pink, blue, green, orange, and grey horizontal stripes.

After graduating from Savannah College of Art and Design with a BFA in Illustration, Moira Hershey relocated to Vermont to work as a staff artist and designer at Wild Apple. Her personal style is quirky, cute, and fun, with an emphasis on bold lines and texture using gouache, ink, and digital media. She is inspired by Andy Warhol's early advertising work, and the flat, graphic qualities in the works of Charley Harper and Alphonse Mucha.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.