This product has been discontinued.
Monica Fleet 'Pure Elegance' Canvas Art, 14x19 (Discontinued)
Mfr # MF111-C1419GG
Zoro # G801545684
Product Information
- Brand Trademark Fine Art
- MFR # MF111-C1419GG
- Zoro # G801545684
- UPC # 886511494220
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Style | Contemporary |
Subject | Landscapes |
Artist | Monica Fleet |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Monica Fleet
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features lights seen across a body of water at dusk.
Monica Fleet has been doing photography since she was 17 years old. She has always had a passion for art, which makes it easy for her to spot something and make a creative pictures of it in her mind. Photography helps her bring the picture in her head to life. That is where her inspiration comes from, and it is her way of sharing the beauty she sees in this world with society.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Microban Protected Medium Weight PEVA Shower Liner, 70in W x 72in H, Gray, 2-Pack (MB61159PK2)
- INK PLUS IVY KIDS Crackle Wooden Barstool (IIF20-0051)
- EQUITY BY LA CROSSE SkyScan Quartz Alarm Clock (EQ312155)
- BIGGIES SCENES Wall Murals-San Francisco Bridge, 54 in wide x 27 in high (BG-WM-SFB-54)