This item is Discontinued.

This item is Discontinued.
Monica Fleet 'Unadorned' Canvas Art, 35x47 (Discontinued)
Specifications
Product Information
- MFR #
- MF123-C3547GG
- Zoro #
- G501547216
- UPC #
- 886511494893
- Country of Origin
- United States
Dimensions
- Size
- 35 in x 47 in
Details
- Product Type
- Gallery-Wrapped Canvas Art
- Subject
- Floral
- Artist
- Monica Fleet
- Style
- Contemporary
Description
- Artist: Monica Fleet
- Subject: Floral
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a yellow flower.
Monica Fleet has been doing photography since she was 17 years old. She has always had a passion for art, which makes it easy for her to spot something and make a creative pictures of it in her mind. Photography helps her bring the picture in her head to life. That is where her inspiration comes from, and it is her way of sharing the beauty she sees in this world with society.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.