This item is Discontinued.

This item is Discontinued.
Nicole Dietz; 'Scorched' Canvas Art Ready to Hang!, 35x47 (Discontinued)
Specifications
Details
- MFR #
- ND022-C3547GG
- Zoro #
- G701568509
- UPC #
- 886511070332
- Country of Origin
- United States
- Style
- Contemporary
- Artist
- Nicole Dietz
- Subject
- Still Life
- Product Type
- Gallery-Wrapped Canvas Art
Description
- Artist: Nicole Dietz
- Subject: Still Life
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features three bare trees.
Nicole Dietz is an Ohio-based artist and her works reflect her love of travel with common motifs of trees and nature scenes. A bold color palette and abstract landscapes reflect her strong graphic design background. Her best selling editions, 'The White Series', has seen international popularity and the starkness of her pieces has shown a following among starter collections as well as established galleries. Nicole's pursuit of custom artwork installations has kept her style fresh and always evolving.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.