This item is Discontinued.

This item is Discontinued.
Pela Studio 'Capri I' Canvas Art, 30x47 (Discontinued)
Specifications
Details
- MFR #
- WAP07528-C3047GG
- Zoro #
- G301674174
- UPC #
- 192664697235
- Country of Origin
- United States
- Artist
- Pela Studio
- Product Type
- Gallery-Wrapped Canvas Art
- Subject
- Floral
- Style
- Global Inspired
Dimensions
- Size
- 30 in x 47 in
Description
- Artist: Pela Studio
- Subject: Floral
- Style: Global Inspired
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a woven, black and white floral design.
Prominent Colors: White, Black, Tan
Pela Studio is made up of like-minded artists based in the US and Canada, combining current trends and classic design to create a unique style. Using its knowledge of home decor, client feedback, and sharp eye for style, Pela Studio creates custom imagery to fit nearly any look or program. With combined experience of over 30 years, this studio group of artists creates an ever expanding portfolio of successful artwork - and has fun doing it! Its mission is to allow consumers to express their creative side and bring new and unique styles to the home.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.