This item is Discontinued.

Trademark Fine Art Pela Studio 'Room Signs I - Laundry' Canvas Art, 16x47 WAP0154-C1647GG

This item is Discontinued.

Trademark Fine Art

Pela Studio 'Room Signs I - Laundry' Canvas Art, 16x47 (Discontinued)

Mfr # WAP0154-C1647GG
Zoro # G101658589
UPC # 886511647954
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WAP0154-C1647GG
Zoro #
G101658589
UPC #
886511647954
Country of Origin
United States
Artist
Pela Studio
Style
Contemporary
Product Type
Gallery-Wrapped Canvas Art
Subject
Typography

Dimensions

Size
16 in x 47 in

Description

  • Artist: Pela Studio
  • Subject: Typography
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the word "Laundry".

Pela Studio is made up of like-minded artists based in the US and Canada, combining current trends and classic design to create a unique style. Using its knowledge of home decor, client feedback, and sharp eye for style, Pela Studio creates custom imagery to fit nearly any look or program. With combined experience of over 30 years, this studio group of artists creates an ever expanding portfolio of successful artwork - and has fun doing it! Its mission is to allow consumers to express their creative side and bring new and unique styles to the home.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.