This item is Discontinued.

Trademark Fine Art Pierre Mortier 'Map of Treviso 1704' Canvas Art, 35x47 BL00643-C3547GG

This item is Discontinued.

Trademark Fine Art

Pierre Mortier 'Map of Treviso 1704' Canvas Art, 35x47 (Discontinued)

Mfr # BL00643-C3547GG
Zoro # G901480731
UPC # 886511199002
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BL00643-C3547GG
Zoro #
G901480731
UPC #
886511199002
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Cartography
Artist
Pierre Mortier
Style
Traditional

Description

  • Artist: Pierre Mortier
  • Subject: Cartography
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a map of Treviso in 1704.

Cartography is the art and science of making maps. Cartographers utilized several reformative measures to ensure more accurate and informative maps. They used measuring scales and marking important landmarks on the maps to make them more attracive and elaborate. In order to achieve these specifications, many map-makers embarked on extensive expeditions to substantiate accuracy.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews