This item is Discontinued.

This item is Discontinued.
Piper Rhue 'Mesa Designs Iv' Canvas Art, 35x47 (Discontinued)
Specifications
Details
- MFR #
- WAP09080-C3547GG
- Zoro #
- G301683596
- UPC #
- 193420147117
- Country of Origin
- United States
- Product Type
- Gallery-Wrapped Canvas Art
- Style
- Modern & Contemporary
- Subject
- Abstract
- Artist
- Piper Rhue
Dimensions
- Size
- 35 in x 47 in
Description
- Artist: Piper Rhue
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features circles and half circles of torn fabric in muted colors.
Prominent Colors: White, Purple
Piper Rhue creates abstract arrangements that delight the eye and the imagination. Her art has quickly captured the attention of buyers around the world. Her keen eye for color, layout, and texture shine in her unique take on abstract design.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.