This item is Discontinued.

Trademark Fine Art Ryan Fowler 'Black Dog Coffee Co Seattle' Canvas Art, 35x47 WAP06331-C3547GG

This item is Discontinued.

Trademark Fine Art

Ryan Fowler 'Black Dog Coffee Co Seattle' Canvas Art, 35x47 (Discontinued)

Mfr # WAP06331-C3547GG
Zoro # G801676548
UPC # 192664514501
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WAP06331-C3547GG
Zoro #
G801676548
UPC #
192664514501
Country of Origin
United States
Subject
Animals
Style
Scandinavian
Artist
Ryan Fowler
Product Type
Gallery-Wrapped Canvas Art

Dimensions

Size
35 in x 47 in

Description

  • Artist: Ryan Fowler
  • Subject: Animals
  • Style: Scandinavian
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an ad for a Seattle coffee company with a black lab balancing a steaming mug of coffee on its nose.

Ryan Fowler is an illustrator and graphic artist based in Chicago and Middlebury, Vermont. Ryan received his MFA from Rhode Island School of Design where he studied photography. His artistic process was informed by his study of photography and photographic printing methods, both in the darkroom and on the computer. Ryan uses a hybrid of traditional and modern techniques utilizing drawings, paintings, and computer based illustration tools. Ryan covers a variety of subject matter with his work including animals, landscapes, childrens art, typography and graphic design. His work is inspired by nature, advertising design, and New England and Pacific Northwest iconography.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.