This item is Discontinued.

This item is Discontinued.
Ryan Radke 'Night Cafe' Canvas Art, 30x47 (Discontinued)
Specifications
Details
- MFR #
- RAR0043-C3047GG
- Zoro #
- G901600436
- UPC #
- 886511162037
- Country of Origin
- United States
- Style
- Contemporary
- Artist
- Ryan Radke
- Subject
- Landscapes
- Product Type
- Gallery-wrapped canvas art
Description
- Artist: Ryan Radke
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery-wrapped art piece features a night cafe.
Ryan Radke has been painting watercolors for over 17 years. He is a very accomplished, award winning artist who enjoys teaching watercolor painting to adults and children. Ryan is partial to street scenes and landscapes, and recognizes that light and shadow play an important role in each painting. He fell in love with watercolor because of the subtle nuances that he feels cannot be achieved in any other medium. Inspired by the beauty of nature, Ryan is compelled to try to recreate it on paper.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.