This item is Discontinued.

Trademark Fine Art Santiago Rusinol 'Blue Courtyard' Canvas Art, 24x32 AA00795-C2432GG

This item is Discontinued.

Trademark Fine Art

Santiago Rusinol 'Blue Courtyard' Canvas Art, 24x32 (Discontinued)

Mfr # AA00795-C2432GG
Zoro # G701334029
UPC # 192055068491
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AA00795-C2432GG
Zoro #
G701334029
UPC #
192055068491
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Santiago Rusinol
Subject
Landscape
Style
Mid-Century Modern

Description

  • Artist: Santiago Rusinol
  • Subject: Landscape
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a street scene showing painted architecture.

Santiago Rusinol was a Spanish painter poet, and playwright who helped lead the Catalan modernisme movement. Born into a family of industrialists in textiles, Rusinol's interest in painting led to studies in Paris, which sparked his love of modernism. He was most well known for his landscape and garden paintings and influenced contemporary painters such as Joaquin Mir Trinxet, William Degouve, and Pablo Picasso.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.