This item is Discontinued.

This item is Discontinued.
Santiago Rusinol 'Interior Of A Cafe In Spain' Canvas Art, 14x19 (Discontinued)
Specifications
Product Information
- MFR #
- AA01123-C1419GG
- Zoro #
- G301341205
- UPC #
- 192055081513
- Country of Origin
- United States
Dimensions
- Size
- 14 in x 19 in
Details
- Product Type
- Gallery-Wrapped Canvas Art
- Artist
- Santiago Rusinol
- Subject
- People
- Style
- Traditional
Description
- Artist: Santiago Rusinol
- Subject: People
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features two woman sitting in a caf� in Spain.
Santiago Rusinol was a Spanish painter poet, and playwright who helped lead the Catalan modernisme movement. Born into a family of industrialists in textiles, Rusinol's interest in painting led to studies in Paris, which sparked his love of modernism. He was most well known for his landscape and garden paintings and influenced contemporary painters such as Joaquin Mir Trinxet, William Degouve, and Pablo Picasso.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.