This item is Discontinued.

This item is Discontinued.
Silvia Vassileva 'Kyoto Blossoms Ii' Canvas Art, 24x24 (Discontinued)
Specifications
Product Information
- MFR #
- WAP06684-C2424GG
- Zoro #
- G301674624
- UPC #
- 192664654108
- Country of Origin
- United States
Dimensions
- Size
- 24 in x 24 in
Details
- Style
- Asian Inspired
- Subject
- Floral
- Product Type
- Gallery-Wrapped Canvas Art
- Artist
- Silvia Vassileva
Description
- Artist: Silvia Vassileva
- Subject: Floral
- Style: Asian Inspired
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a branch full of white blossoms on a teal, grey and cream background.
Silvia Vassileva pursued her love of art at the Academy of Fine Art in Bulgaria, where she earned both her bachelor's and master's degrees. She spent six years painting and exhibiting her work in Japan before moving to the U.S. Silvia describes her style as very free and bold. She makes her paintings come alive by using contrast and unusual color palettes. Silvia's home studio, which she designed herself, is bright, contemporary and minimalist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.