This item is Discontinued.

This item is Discontinued.
Silvia Vassileva 'Marsala Fiori Ii' Canvas Art, 16x47 (Discontinued)
Specifications
Details
- MFR #
- WAP06875-C1647GG
- Zoro #
- G601681001
- UPC #
- 192664661731
- Country of Origin
- United States
- Subject
- Floral
- Artist
- Silvia Vassileva
- Product Type
- Gallery-Wrapped Canvas Art
- Style
- Mid-Century Modern
Dimensions
- Size
- 16 in x 47 in
Description
- Artist: Silvia Vassileva
- Subject: Floral
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features deep red and peach flowers with green leaves on a beige background.
Silvia Vassileva pursued her love of art at the Academy of Fine Art in Bulgaria, where she earned both her bachelor's and master's degrees. She spent six years painting and exhibiting her work in Japan before moving to the U.S. Silvia describes her style as very free and bold. She makes her paintings come alive by using contrast and unusual color palettes. Silvia's home studio, which she designed herself, is bright, contemporary and minimalist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.