This item is Discontinued.

Trademark Fine Art Silvia Vassileva 'Mirrored Sky' Canvas Art, 20x47 WAP06830-C2047GG

This item is Discontinued.

Trademark Fine Art

Silvia Vassileva 'Mirrored Sky' Canvas Art, 20x47 (Discontinued)

Mfr # WAP06830-C2047GG
Zoro # G301676840
UPC # 192664659943
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WAP06830-C2047GG
Zoro #
G301676840
UPC #
192664659943
Country of Origin
United States
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Artist
Silvia Vassileva
Subject
Landscape

Dimensions

Size
20 in x 47 in

Description

  • Artist: Silvia Vassileva
  • Subject: Landscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a brushy ocean landscape in shades of blue, teal, and white.

Silvia Vassileva pursued her love of art at the Academy of Fine Art in Bulgaria, where she earned both her bachelor's and master's degrees. She spent six years painting and exhibiting her work in Japan before moving to the U.S. Silvia describes her style as very free and bold. She makes her paintings come alive by using contrast and unusual color palettes. Silvia's home studio, which she designed herself, is bright, contemporary and minimalist.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.