This item is Discontinued.

This item is Discontinued.
Silvia Vassileva 'Red And Orange Brocade Ii' Canvas Art, 35x47 (Discontinued)
Specifications
Details
- MFR #
- WAP10412-C3547GG
- Zoro #
- G601690027
- UPC #
- 193420636666
- Country of Origin
- United States
- Style
- Modern Rustic
- Subject
- Floral
- Product Type
- Gallery-Wrapped Canvas Art
- Artist
- Silvia Vassileva
Dimensions
- Size
- 35 in x 47 in
Description
- Artist: Silvia Vassileva
- Subject: Floral
- Style: Modern Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a brushy pattern of red and peach flowers.
Prominent Colors: White, Red, Tan, Pink, Orange, Yellow, Brown
Silvia Vassileva pursued her love of art at the Academy of Fine Art in Bulgaria, where she earned both her bachelor's and master's degrees. She spent six years painting and exhibiting her work in Japan before moving to the U.S. Silvia describes her style as very free and bold. She makes her paintings come alive by using contrast and unusual color palettes. Silvia's home studio, which she designed herself, is bright, contemporary and minimalist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.