This item is Discontinued.

This item is Discontinued.
Sue Schlabach 'Across The World Ii' Canvas Art, 30x47 (Discontinued)
Specifications
Details
- MFR #
- WAP04709-C3047GG
- Zoro #
- G701669398
- UPC #
- 192664435028
- Country of Origin
- United States
- Product Type
- Gallery-Wrapped Canvas Art
- Artist
- Sue Schlabach
- Subject
- Maps
- Style
- Modern & Contemporary
Dimensions
- Size
- 30 in x 47 in
Description
- Artist: Sue Schlabach
- Subject: Maps
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a soft colored map in the center of the frame.
Wild Apple Portfolio/Photography showcases the collaborative efforts of our talented and creative designers and art directors. Using found objects, documents, photography and vintage art, the work of our studio addresses current design trends. Our designers are Laurie Chester, Gretchen Gray-Buchanan, Moira Hershey, Elyse Robichaud, Michael Mullan, Mike Schick, Sue Schlabach, Penny Sheehan and Laura Marshall.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.