This item is Discontinued.

Trademark Fine Art Sylvie Demers 'Pause' Canvas Art, 16x24 ALI0903-C1624GG

This item is Discontinued.

Trademark Fine Art

Sylvie Demers 'Pause' Canvas Art, 16x24 (Discontinued)

Mfr # ALI0903-C1624GG
Zoro # G701344875
UPC # 886511752238
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ALI0903-C1624GG
Zoro #
G701344875
UPC #
886511752238
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Subject
Abstract
Style
Contemporary
Product Type
Gallery-Wrapped Canvas Art
Artist
Sylvie Demers

Description

  • Artist: Sylvie Demers
  • Subject: Abstract
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a bird with an abstract, colorful background.

Sylvie Demers has always been mesmerized by color. Living in the Greater Montreal area of Canada, she has illustrated multiple book covers for Presses de l'Universite du Quebec. She joined the COLOURlovers.com in 2011 and has been designing pattern templates that are youthful and fresh ever since. Watercolor and acrylic paintes help Sylvie express her optimist and inner spontaneity. She enjoys learning new techniques and exploring her creativity.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.