This item is Discontinued.

Trademark Fine Art Sylvie Demers 'Retrouver Son Chemin' Canvas Art, 22x32 ALI15116-C2232GG

This item is Discontinued.

Trademark Fine Art

Sylvie Demers 'Retrouver Son Chemin' Canvas Art, 22x32 (Discontinued)

Mfr # ALI15116-C2232GG
Zoro # G901378663
UPC # 191344949480
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ALI15116-C2232GG
Zoro #
G901378663
UPC #
191344949480
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Subject
Animals
Artist
Sylvie Demers
Product Type
Gallery-Wrapped Canvas Art
Style
Bold & Eclectic Modern

Description

  • Artist: Sylvie Demers
  • Subject: Animals
  • Style: Bold & Eclectic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a bird amongst colorful watercolor drips.

Sylvie has always been mesmerized by color. Her world is light and full of happy surprises. Living in the Greater Montreal area of Canada, she has illustrated multiple book covers for the Presses de l'Universite du Quebec. In 2011 she joined the COLOURlovers.com community and ever since has been designing pattern templates that are youthful and fresh. In 2012 she won the Gelaskins.com "Become Our New Artist" contest. Watercolor and acrylic paints help her to express her optimism and inner spontaneity. She enjoys learning new techniques and exploring her creativity.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!

IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.

Ratings & reviews