Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
Zoro Homepage
quick-order Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
... Cart
  • Low prices on everyday needs. Shop Zoro Select
  • FREE Shipping on orders over $50 after you sign in.
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Furniture, Linens & Decor
  4. /
  5. Decor
  6. /
  7. Wall Art & Decor
  8. /
  9. Sylvie Demers 'Vers Toi' Canvas Art, 18x24
This product has been discontinued.
Trademark Fine Art

Sylvie Demers 'Vers Toi' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI0909-C1824GG

  • Zoro # G701345452

Shop for similar items

Product Information

  • Brand Trademark Fine Art
  • MFR # ALI0909-C1824GG
  • Zoro # G701345452
  • UPC #
    886511752719
  • Country of Origin United States
  • Category Wall Art & Decor

Dimensions

Size 18 in x 24 in

Details

Artist Sylvie Demers
Subject Abstract
Style Contemporary
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: Sylvie Demers
  • Subject: Abstract
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a white bird with colorful wings and an abstract background.

Sylvie Demers has always been mesmerized by color. Living in the Greater Montreal area of Canada, she has illustrated multiple book covers for Presses de l'Universite du Quebec. She joined the COLOURlovers.com in 2011 and has been designing pattern templates that are youthful and fresh ever since. Watercolor and acrylic paintes help Sylvie express her optimist and inner spontaneity. She enjoys learning new techniques and exploring her creativity.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc