This item is Discontinued.

Trademark Fine Art Tammy Davison 'Nutmeg' Canvas Art, 30x47 TD011-C3047GG

This item is Discontinued.

Trademark Fine Art

Tammy Davison 'Nutmeg' Canvas Art, 30x47 (Discontinued)

Mfr # TD011-C3047GG
Zoro # G301618161
UPC # 886511056497
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TD011-C3047GG
Zoro #
G301618161
UPC #
886511056497
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Still Life
Artist
Tammy Davison
Style
Contemporary

Description

  • Artist: Tammy Davison
  • Subject: Still Life
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a jar of nutmeg.

Tammy Davison is a US based photographer who creates stunning still lives with dramatic shadows. She mainly focuses on kitchen items. Tammy breathes new life into ordinary household items for an extraordinary effect.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.