This item is Discontinued.

Trademark Fine Art Veronique Charron 'Otomi Cats Vi Neutral' Canvas Art, 30x47 WAP07946-C3047GG

This item is Discontinued.

Trademark Fine Art

Veronique Charron 'Otomi Cats Vi Neutral' Canvas Art, 30x47 (Discontinued)

Mfr # WAP07946-C3047GG
Zoro # G101686346
UPC # 192664721565
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WAP07946-C3047GG
Zoro #
G101686346
UPC #
192664721565
Country of Origin
United States
Artist
Veronique Charron
Style
Ornate Glam
Product Type
Gallery-Wrapped Canvas Art
Subject
Abstract

Dimensions

Size
30 in x 47 in

Description

  • Artist: Veronique Charron
  • Subject: Abstract
  • Style: Ornate Glam
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features black, grey, gold, and white medallion designs on a subtly patterned cream background.

French Canadian artist Veronique Charron takes inspiration for her fresh, graphic designs from the environment that surrounds her country home near Charlevoix, Quebec. Veronique's formal study focused on graphic art and design, though the style of her artwork is uniquely her own. From fashion to flowers, she captures her subjects using a dynamic mix of texture, color and youthful flair.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.