This item is Discontinued.

This item is Discontinued.
Vladimir Kostk 'Venice Canals Cityscape' Canvas Art, 30x47 (Discontinued)
Specifications
Product Information
- MFR #
- IC01845-C3047GG
- Zoro #
- G001524892
- UPC #
- 194189238979
- Country of Origin
- United States
Dimensions
- Size
- 30 in x 47 in
Details
- Artist
- Vladimir Kostk
- Style
- Coastal
- Product Type
- Gallery-Wrapped Canvas Art
- Subject
- Cityscape
Description
- Artist: Vladimir Kostk
- Subject: Cityscape
- Style: Coastal
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a canal in the center of a Venice cityscape.
Prominent Colors: Black, Grey, White
Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.